Apply to be a TradeMaster!
Main product image of Decorum Wall-Hung Lavatory w/ Everclean Centre Hole Less Overflow (White)
Magnifying glass
Hover image to zoom

Decorum Wall-Hung Lavatory w/ Everclean Centre Hole Less Overflow (White)

SKU:
9024901EC.020
Rating:
(0)
Q&A:
(0)
Decorum Wall-Hung Lavatory w/ Everclean Centre Hole Less Overflow (White)
Magnifying glass
Hover image to zoom
$359.30 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Width (Inches)
20" Width
Product Highlight: Finish
White
Product Highlight: Length (Inches)
18-1/4" Length
Product Highlight: Depth (Inches)
18-1/4" Depth

Description

–
Features:
  • Wall-hung sink
  • For concealed arm (by others) or wall support
  • Faucet holes center hole only
  • EverClean Antimicrobial Surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
  • Less overflow
  • Recessed self-draining deck
  • ADA and TAS compliant
  • Made of vitreous china

Specs

–
Width (Inches):

20"

Material:

Vitreous China

Finish:

White

Series:

Decorum

Product Type:

Bathroom Sink

Length (Inches):

18-1/4"

Depth (Inches):

18-1/4"

ADA:

Yes

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy