Apply to be a TradeMaster!
Main product image of Spectra Versa 5" Showerhead Arm Extension (Brushed Nickel)
Magnifying glass
Hover image to zoom

Spectra Versa 5" Showerhead Arm Extension (Brushed Nickel)

SKU:
9035888.295
Rating:
(0)
Q&A:
(0)
Spectra Versa 5" Showerhead Arm Extension (Brushed Nickel)
Magnifying glass
Hover image to zoom
$60.45 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Height (Inches)
5-1/16" Height
Product Highlight: Length (Inches)
7/8" Length
Product Highlight: Finish
Brushed Nickel
Product Highlight: Width (Inches)
7/8" Width
Product Highlight: Depth (Inches)
7/8" Depth

Description

–
Features:
  • Raises Rain showerhead 5" to fully experience a drenching sensation
  • Simple solution for taller members of the household
  • Easy installation on slide bar
  • Available in three finishes to match Spectra Versa System

Specs

–
Material:

Plastic

Height (Inches):

5-1/16"

Length (Inches):

7/8"

Flow Rate (GPM):

2.5

Finish:

Brushed Nickel

Width (Inches):

7/8"

Series:

Spectra

Country of Origin:

China

Flow Rate:

2.5 GPM

Depth (Inches):

7/8"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy