Apply to be a TradeMaster!
Main product image of Spectra Handheld 1.8 gpm/6.8 L/min 5" 4-Function Hand Shower (Chrome)
Magnifying glass
Hover image to zoom

Spectra Handheld 1.8 gpm/6.8 L/min 5" 4-Function Hand Shower (Chrome)

SKU:
9038154.002
Rating:
(0)
Q&A:
(0)
Spectra Handheld 1.8 gpm/6.8 L/min 5" 4-Function Hand Shower (Chrome)
Magnifying glass
Hover image to zoom
$79.30 each
In Stock
In Stock
Get 24 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
1.6" Depth
Product Highlight: Height (Inches)
10" Height
Product Highlight: Finish
Chrome
Product Highlight: Width (Inches)
4.9" Width
Product Highlight: Length (Inches)
1.6" Length

Description

–
Features:
  • Includes four separate spray functions
  • AquaToggle easily changes sprays
  • Drench provides a soaking spray with full body coverage
  • Sensitive is a fine spray that is soft and gentle on the skin
  • Powerwash provides powerful, sweeping coverage to help make cleaning the shower and tub easy
  • Massage brings a pulsating spray to help you unwind and relax
  • 1.8 gpm flow rate
  • Watersense
  • CEC

Specs

–
Application:

Residential

Depth (Inches):

1.6"

Flow Rate (GPM):

1.8

Series:

Spectra

Height (Inches):

10"

Finish:

Chrome

Width (Inches):

4.9"

Length (Inches):

1.6"

Product Type:

Handshower

ADA:

No

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy