Apply to be a TradeMaster!
Main product image of 30" x 22" Vitreous China 2-Hole 1-Bowl Country Kitchen Sink (White)
Magnifying glass
Hover image to zoom

30" x 22" Vitreous China 2-Hole 1-Bowl Country Kitchen Sink (White)

SKU:
9062008.020
Rating:
(0)
Q&A:
(0)
30" x 22" Vitreous China 2-Hole 1-Bowl Country Kitchen Sink (White)
Magnifying glass
Hover image to zoom
$1,123.66 each
In Stock
In Stock
Get 2 Fri, Dec 4 - Wed, Dec 9

Lift Gate

–
This product weighs 108 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
22" Length
Product Highlight: Height (Inches)
9-1/2" Height
Product Highlight: Finish
White
Product Highlight: Width (Inches)
30" Width
Product Highlight: Depth (Inches)
22" Depth

Description

–
Features:
  • High splash back
  • Faucet holes on 8" centers for wall mounted sink faucet
  • 3-1/2" outlet for standard kitchen sink strainer drain
  • Requires support framing in cabinetry
  • Made of durable vitreous china
  • Nominal Dimensions: 22 in x 30 in x 9-1/2 in (558 x 762 x 241 mm)
  • Bowl Size: 18 in (wide) 26-1/2 in (front to back) 8 in (deep)

Specs

–
Length (Inches):

22"

Height (Inches):

9-1/2"

Application:

Residential

Finish:

White

Series:

Country

Product Type:

Kitchen Sink

Width (Inches):

30"

Depth (Inches):

22"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy