Apply to be a TradeMaster!
Main product image of Safe-T Heater, 9075120
Magnifying glass
Hover image to zoom
Safe-T Heater, 9075120
Magnifying glass
Hover image to zoom
$293.32 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length
Product Highlight: Depth (Inches)
7" Depth
Product Highlight: Width (Inches)
3" Width
Product Highlight: Height (Inches)
4" Height

Description

–
Features:
  • Acrylic with fiberglass reinforcement
  • Molded-in seat
  • Raised headrests with dual integral arm rests
  • Integral faucet/accessory deck
  • Pre-leveled tub bottom
  • Hydro Massage System II
  • Everclean surface
  • Two speed pump/motor with pulse feature
  • Deck-mounted electronic on/off with built-in 20 minute timed safety shut off

Specs

–
Length (Inches):

7"

Depth (Inches):

7"

Application:

Residential

Width (Inches):

3"

Height (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy