Apply to be a TradeMaster!
Main product image of Ovalyn Universal Access Under Counter Sink (White)
Magnifying glass
Hover image to zoom

Ovalyn Universal Access Under Counter Sink (White)

SKU:
9482000.020
Rating:
(0)
Q&A:
(0)
Ovalyn Universal Access Under Counter Sink (White)
Magnifying glass
Hover image to zoom
$139.88 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Installation Type
Undercounter
Product Highlight: Finish
White

Description

–
Designed for universal access and appeal. This special version of our Ovalyn undercounter sink has a smaller scale, shallower sloped bowl and a rear overflow to allow greater barrier-free clearance underneath the countertop. Made from high-gloss, stain-resistant Vitreous China. For use with a deck- or wall-mount faucet. Engineered to be both beautiful and durable, American Standard bathroom sinks gracefully face everyday use. Our bathroom sinks come in a variety of styles and installations to match any lifestyle.

Features:
  • Under counter mount sink
  • Unglazed rim
  • Rear overflow
  • Supplied with under counter mounting kit and template
  • Made of vitreous china
  • 16-3/4" (425 mm) wide
  • 13-1/4" (337 mm) front-to-back
  • 5-1/2" (140 mm) deep
  • 4" (102 mm) bowl depth

Specifications:
  • Sink Cut-Out Below Counter Depth: 19.25"
  • Sink Cut-Out Front to Back Width: 19.25"
  • Sink Cut-Out Left to Right Length: 15.75"
  • Sink Front to Back Width: 15.75"
  • Sink Left to Right Length: 19.25"
  • Sink Overflow Location: Back
  • Sink Top to Bottom Depth: 5.5"
  • Warranty: Limited Lifetime Warranty

Specs

–
Product Type:

Sink

Installation Type:

Undercounter

Material:

Vitreous China

Features:

Rear Overflow

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy