Apply to be a TradeMaster!
Main product image of Mezzo Semi-Countertop Sink w/ Center Hole Only (White)
Magnifying glass
Hover image to zoom

Mezzo Semi-Countertop Sink w/ Center Hole Only (White)

SKU:
9960001.020
Rating:
(0)
Q&A:
(0)
Mezzo Semi-Countertop Sink w/ Center Hole Only (White)
Magnifying glass
Hover image to zoom
$183.34 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Fireclay
Product Highlight: Width (Inches)
22" Width
Product Highlight: Depth (Inches)
21-1/2" Depth
Product Highlight: Finish
White
Product Highlight: Length (Inches)
21-1/2" Length

Description

–
Features:
  • Space-saving design installs on a 13" minimum depth countertop
  • Self-rimming, fine fire clay, semi-countertop sink
  • Generous bowl area
  • Rear overflow
  • Supplied with template, sealant and mounting parcel
  • Nominal Dimensions:
  • 21-1/2" x 22" (546 x 559mm)
  • Bowl Sizes:
  • 19" (482mm) wide

Specs

–
Width (Inches):

22"

Series:

Mezzo

Depth (Inches):

21-1/2"

Product Type:

Bathroom Sink

Material:

Fireclay

Finish:

White

Application:

Commercial

Length (Inches):

21-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy