Shop Resideo Sale
Main product image of Conversion Kit for TRIMendous Trim Kits, M970645-0070A
Magnifying glass
Hover image to zoom

Conversion Kit for TRIMendous Trim Kits, M970645-0070A

SKU:
M970645-0070A
Rating:
(0)
Q&A:
(0)
Conversion Kit for TRIMendous Trim Kits, M970645-0070A
Magnifying glass
Hover image to zoom
$69.35 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1-7/8" Width
Product Highlight: Material
Plastic
Product Highlight: Height (Inches)
1-7/8" Height
Product Highlight: Length (Inches)
4-3/16" Length
Product Highlight: Depth (Inches)
4-3/16" Depth

Description

–
M970645-0070A is an original Conversion Kit for TRIMendous Trim Kits manufactured by American Standard.

Specs

–
Width (Inches):

1-7/8"

Material:

Plastic

Height (Inches):

1-7/8"

Length (Inches):

4-3/16"

Depth (Inches):

4-3/16"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy