Apply to be a TradeMaster!
Main product image of Deep Rough-in Kit for Pressure Balance Valve, M970649-0020A
Magnifying glass
Hover image to zoom

Deep Rough-in Kit for Pressure Balance Valve, M970649-0020A

SKU:
M970649-0020A
Rating:
(0)
Q&A:
(0)
Deep Rough-in Kit for Pressure Balance Valve, M970649-0020A
Magnifying glass
Hover image to zoom
$59.16 each
Out of Stock
Out of Stock
Get it Wed, Oct 14 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
2-7/16" Height
Product Highlight: Material
Plastic
Product Highlight: Length (Inches)
4" Length
Product Highlight: Width (Inches)
2-7/16" Width
Product Highlight: Depth (Inches)
4" Depth
Product Highlight: Finish
Chrome

Description

–
Features:
  • For All TU series pressure balance valve trim kits used in conjunction with Flash shower rough-in valves
  • Provides additional 3/4" (19 mm) rough-in depth
  • Includes two 4" (102 mm) screws for trim kit installation and handle adaptor screw

Specs

–
Height (Inches):

2-7/16"

Material:

Plastic

Length (Inches):

4"

Width (Inches):

2-7/16"

Depth (Inches):

4"

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy