Apply to be a TradeMaster!
Main product image of Temperature Control Rough-In Valve w/ Integral Diverter, R116SS
Magnifying glass
Hover image to zoom

Temperature Control Rough-In Valve w/ Integral Diverter, R116SS

SKU:
R116SS
Rating:
(0)
Q&A:
(0)
Temperature Control Rough-In Valve w/ Integral Diverter, R116SS
Magnifying glass
Hover image to zoom
$123.41 each
Out of Stock
Out of Stock
Get it Tue, Nov 24 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3-1/2" Length
Product Highlight: Width (Inches)
5-5/8" Width
Product Highlight: Height (Inches)
5-11/16" Height
Product Highlight: Depth (Inches)
3-1/2" Depth
Product Highlight: Material
Brass

Description

–
Features:
  • Ceramic disc valve provides a lifetime of smooth handle operation and drip-free performance
  • Hot Limit Safety Stop protects from accidental scalding
  • Durable Brass Construction
  • Limited Lifetime Warranty - Function & Finish

Specs

–
Application:

Residential

Length (Inches):

3-1/2"

Width (Inches):

5-5/8"

Height (Inches):

5-11/16"

Depth (Inches):

3-1/2"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy