Apply to be a TradeMaster!
Main product image of Pressure Balance Rough Valve Body With Universal Inlets/Outlets With Screwdriver Stops, R121SS
Magnifying glass
Hover image to zoom

Pressure Balance Rough Valve Body With Universal Inlets/Outlets With Screwdriver Stops, R121SS

SKU:
R121SS
Rating:
(0)
Q&A:
(0)
Pressure Balance Rough Valve Body With Universal Inlets/Outlets With Screwdriver Stops, R121SS
Magnifying glass
Hover image to zoom
R121SS has been discontinued
Discontinued June 26, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Height (Inches)
4.1" Height
Product Highlight: Width (Inches)
6.1" Width
Product Highlight: Depth (Inches)
5.7" Depth
Product Highlight: Length (Inches)
5.7" Length

Description

Features:
  • Cast Brass Valve Body: Durable - Quality that will last a lifetime. Ideal material for prolonged contact with water.
  • Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance. Allows easy fine tuning of temperature (125°handle rotation from off to hot).
  • Pressure Balancing Valve Cartridge: Maintains constant output temperature in response to changes in hot and cold supply pressure. Diaphragm system engineered to eliminate cross flow. Avoids failure due to mineral deposits - ideal for use in hard water Pressure Balancing Valve Cartridge: Maintains constant output temperature in response to changes in hot and cold supply pressure. Diaphragm system engineered to eliminate cross flow. Avoids failure due to mineral deposits - ideal for use in hard water
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Exclusive Plaster Guard: Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations. 2 piece design allows valve to be tested prior to trim installation.
  • Wide Rough-in Range: From 1-5/8" to 3-1/4".

Specs

Height (Inches):

4.1"

Width (Inches):

6.1"

Depth (Inches):

5.7"

Application:

Residential

Length (Inches):

5.7"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm