Apply to be a TradeMaster!
Main product image of 2-Way In-Wall Diverter Rough-In Valve w/ 2 Discrete Functions, R422
Magnifying glass
Hover image to zoom

2-Way In-Wall Diverter Rough-In Valve w/ 2 Discrete Functions, R422

SKU:
R422
Rating:
(0)
Q&A:
(0)
2-Way In-Wall Diverter Rough-In Valve w/ 2 Discrete Functions, R422
Magnifying glass
Hover image to zoom
$186.22 each
In Stock
In Stock
Get 6 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
3-1/8" Height
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
2-7/8" Width
Product Highlight: Depth (Inches)
3" Depth
Product Highlight: Length (Inches)
3" Length

Description

–
Features:
  • Durable Cast Brass Valve Body is excellent for high-use applications and prolonged contact with water
  • Controls water flow between 2 outlets (shower or sprays)
  • 1/2" NPT inlets/outlets. 2 Discrete functions. Less Handle
  • Does not allow for shared flow between shower outlets
  • Limited Lifetime Warranty on Function and Finish
  • Wide selection of ADA Approved Trim
  • Trim must be ordered separately
  • Compatible with: Town Square Shower Trim Kit, Serin Shower Trim Kit, Green Tea Shower Trim Kit, Moments Shower Trim Kit, Times Square Shower Trim Kit, Berwick Shower Trim Kit with Lever Handle, Berwick Shower Trim Kit with Cross Handle, Portsmouth Shower Trim Kit with Lever Handle, Portsmouth Shower Trim Kit with Cross Handle, Quentin Shower Trim Kit

Specs

–
Height (Inches):

3-1/8"

Material:

Brass

Width (Inches):

2-7/8"

Application:

Residential

Depth (Inches):

3"

Length (Inches):

3"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy