Apply to be a TradeMaster!
Main product image of Flash Roman Tub Filler Rough Body - w/ Personal Shower, R910
Magnifying glass
Hover image to zoom

Flash Roman Tub Filler Rough Body - w/ Personal Shower, R910

SKU:
R910
Rating:
(0)
Q&A:
(0)
Flash Roman Tub Filler Rough Body - w/ Personal Shower, R910
Magnifying glass
Hover image to zoom
$207.26 each
In Stock
In Stock
Get 8 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
19-7/8" Width
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
1-15/17" Length
Product Highlight: Height (Inches)
7-1/2" Height
Product Highlight: Depth (Inches)
1-15/17" Depth

Description

–
R910 is an original Flash Roman Tub Filler Rough Body - w/ Personal Shower manufactured by American Standard.

Specs

–
Width (Inches):

19-7/8"

Material:

Brass

Length (Inches):

1-15/17"

Height (Inches):

7-1/2"

Application:

Residential

Depth (Inches):

1-15/17"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy