Apply to be a TradeMaster!
Main product image of Flash Freestanding Bathtub Filler Rough-In Valve w/ Screwdriver Stops, R950SS
Magnifying glass
Hover image to zoom

Flash Freestanding Bathtub Filler Rough-In Valve w/ Screwdriver Stops, R950SS

SKU:
R950SS
Rating:
(0)
Q&A:
(0)
Flash Freestanding Bathtub Filler Rough-In Valve w/ Screwdriver Stops, R950SS
Magnifying glass
Hover image to zoom
$192.79 each
In Stock
In Stock
Get 2 Tomorrow, Sep 30
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
5-5/8" Height
Product Highlight: Length (Inches)
5-11/16" Length
Product Highlight: Material
Brass
Product Highlight: Depth (Inches)
5-11/16" Depth

Description

–
R950SS is an original Flash Freestanding Bathtub Filler Rough-In Valve w/ Screwdriver Stops manufactured by American Standard.

Specs

–
Height (Inches):

5-5/8"

Length (Inches):

5-11/16"

Material:

Brass

Depth (Inches):

5-11/16"

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy