Shop Resideo Sale
Main product image of Flash Shower Rough-In Valve w/ Stub-Outs, RU102
Magnifying glass
Hover image to zoom

Flash Shower Rough-In Valve w/ Stub-Outs, RU102

SKU:
RU102
Rating:
(0)
Q&A:
(0)
Flash Shower Rough-In Valve w/ Stub-Outs, RU102
Magnifying glass
Hover image to zoom
$45.51 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
5-5/8" Width
Product Highlight: Depth (Inches)
2-3/4" Depth
Product Highlight: Length (Inches)
2-3/4" Length
Product Highlight: Height (Inches)
4-3/4" Height
Product Highlight: Material
Brass

Description

–
Features:
  • Flush Plug: Eliminates the need to remove cartridge during installation and allows installer to flush the lines without cross flow. Can be tested using flush plug with air (200 psi) or water (300 psi).
  • Stainless Steel Retaining Ring with Flats: Secures test cap/ cartridge in place and eliminates need for screws. Flats make it simple to loosen ring for quick, easy insertion/removal of test cap/cartridge.
  • Flat Back: Allows valve to be mounted flush against cross brace for easy and solid installation
  • Stub-out Connections: Specially designed connections to work with press-connect fittings for fast and easy installation
  • Cast DZR Brass Valve Body: Resists corrosion due to high chloride and pH levels in water.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Exclusive Plaster Guard: Plaster guard is designed to protect valve and act as a guide during installation. It can serve as mounting support for thin-wall installations.
  • Wide Rough-in Range: From 1-3/4" to 2-3/4" from finished wall to the back of the valve.
  • 1/2" Stub-out inlets/outlets accept 1/2" press-fit fittings
  • Cartridge Ships with Trim

Specs

–
Width (Inches):

5-5/8"

Depth (Inches):

2-3/4"

Length (Inches):

2-3/4"

Height (Inches):

4-3/4"

Application:

Residential

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy