Apply to be a TradeMaster!
Main product image of Flash Shower Rough-In Valve w/ PEX Inlets/Universal Outlets, PEX Crimp, RU107
Magnifying glass
Hover image to zoom

Flash Shower Rough-In Valve w/ PEX Inlets/Universal Outlets, PEX Crimp, RU107

SKU:
RU107
Rating:
(0)
Q&A:
(0)
Flash Shower Rough-In Valve w/ PEX Inlets/Universal Outlets, PEX Crimp, RU107
Magnifying glass
Hover image to zoom
$42.82 each
In Stock
In Stock
Get 208 Tomorrow, Sep 22
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Height (Inches)
3-5/8" Height
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Length (Inches)
2-3/4" Length
Product Highlight: Depth (Inches)
2-3/4" Depth
Product Highlight: Material
Brass

Description

Features:
  • Flush Plug: Eliminates the need to remove cartridge during installation and allows installer to flush the lines without cross flow. Can be tested using flush plug with air (200 psi) or water (300 psi).
  • Stainless Steel Retaining Ring with Flats: Secures test cap/ cartridge in place and eliminates need for screws. Flats make it simple to loosen ring for quick, easy insertion/removal of test cap/cartridge.
  • Flat Back: Allows valve to be mounted flush against cross brace for easy and solid installation
  • PEX Connections: Fast and easy installation without adaptors reducing leak points.
  • Cast DZR Brass Valve Body: Resists corrosion due to high chloride and pH levels in water.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Exclusive Plaster Guard: Plaster guard is designed to protect valve and act as a guide during installation. It can serve as mounting support for thin-wall installations.
  • Wide Rough-in Range: From 1-3/4" to 2-3/4" from finished wall to the back of the valve.
  • 1/2" PEX crimp inlets/Universal outlets (ASTM F1807)
  • Cartridge Ships with Trim

Specs

Height (Inches):

3-5/8"

Connection Size:

1/2"

Application:

Residential

Connection Type:

PEX Crimp

Length (Inches):

2-3/4"

Depth (Inches):

2-3/4"

Material:

Brass

Width (Inches):

4-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy