Apply to be a TradeMaster!
Main product image of Serin 1-Handle Diverter Valve Trim Kit (Chrome)
Magnifying glass
Hover image to zoom

Serin 1-Handle Diverter Valve Trim Kit (Chrome)

SKU:
T064430.002
Rating:
(0)
Q&A:
(0)
Serin 1-Handle Diverter Valve Trim Kit (Chrome)
Magnifying glass
Hover image to zoom
$94.07 each
In Stock
In Stock
Get 4 Tomorrow, Sep 30
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Width (Inches)
2-3/4" Width
Product Highlight: Length (Inches)
2-1/16" Length
Product Highlight: Depth (Inches)
2-1/16" Depth
Product Highlight: Finish
Chrome
Product Highlight: Height (Inches)
4-1/16" Height

Description

–
Features:
  • Controls water flow between 2 or 3 outlets (shower or sprays)
  • For use w/ R420 or 430 Rough Diverter Valve
  • Metal lever handle
  • LESS Valve
  • ADA Compliant

Specs

–
Material:

Copper

Width (Inches):

2-3/4"

Length (Inches):

2-1/16"

Depth (Inches):

2-1/16"

Application:

Residential

Finish:

Chrome

Series:

Serin

ADA:

Yes

Height (Inches):

4-1/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy