| Length (Inches): | 14-9/16" |
|---|---|
| Height (Inches): | 44-13/16" |
| Application: | Residential |
| Material: | Brass |
| Country of Origin: | China |
| Width (Inches): | 7" |
| Series: | Contemporary |
| Installation Type: | Floor |
| Depth (Inches): | 14-9/16" |
| Flow Rate: | 1.8 GPM |
| Type: | Tub Filler |
| ADA: | No |
| Flow Rate (GPM): | 1.8 |
| Number of Handles: | 1 |
| Finish: | Matte Black |