Shop Resideo Sale
Main product image of Contemporary Square Freestanding Bathtub Faucet w/ Lever Handle for Flash Rough-In Valve (Brushed Nickel)
Magnifying glass
Hover image to zoom

Contemporary Square Freestanding Bathtub Faucet w/ Lever Handle for Flash Rough-In Valve (Brushed Nickel)

SKU:
T184951.295
Rating:
(0)
Q&A:
(0)
Contemporary Square Freestanding Bathtub Faucet w/ Lever Handle for Flash Rough-In Valve (Brushed Nickel)
Magnifying glass
Hover image to zoom
$1,451.88 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
6-15/16" Width
Product Highlight: Height (Inches)
44-5/8" Height
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Nickel
Product Highlight: Length (Inches)
12-3/4" Length
Product Highlight: Depth (Inches)
12-3/4" Depth

Description

–
Features:
  • Installs with Flash Rough valve platform
  • Durable brass construction
  • Rigid brass and copper waterway
  • 35 mm washerless 1/4 turn ceramic disc valve cartridge
  • Metal single function personal shower with easy to clean spray face features a 59" long metal hose
  • 1.8 gpm/6.8 L/min. maximum flow rate
  • Shower bracket pivots 60°
  • Includes double check valves to prevent back flow
  • Brass Construction: Durable. Ideal for prolonged contact with water
  • Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance

Specs

–
Width (Inches):

6-15/16"

Height (Inches):

44-5/8"

Number of Handles:

1

Material:

Brass

Finish:

Brushed Nickel

Series:

Times Square

Length (Inches):

12-3/4"

Flow Rate (GPM):

1.8

Application:

Residential

Flow Rate:

1.8 GPM

Country of Origin:

China

Mexico

Depth (Inches):

12-3/4"

ADA:

No

Type:

Tub Filler

Installation Type:

Floor

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy