The Day Savers – A National Tradesmen Day Contest
Main product image of Townsend Bathtub Faucet With Lever Handles and Personal Shower for Flash Rough-In Valve (Polished Chrome)
Magnifying glass
Hover image to zoom

Townsend Bathtub Faucet With Lever Handles and Personal Shower for Flash Rough-In Valve (Polished Chrome)

SKU:
T353901.002
Rating:
(0)
Q&A:
(0)
Townsend Bathtub Faucet With Lever Handles and Personal Shower for Flash Rough-In Valve (Polished Chrome)
Magnifying glass
Hover image to zoom
$538.20 each
In Stock
In Stock
Get 4 Fri, Sep 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Mount
Deck

Description

Inspired by vintage industrial design, the Townsend Roman Tub Filler with Hand Shower lends character and a sense of hand-forged craftsmanship to your bathroom. With unparalleled beauty and superior performance, it’s complemented by a sleek personal shower for added versatility. Available in 4 tarnish- and scratch-resistant finishes to coordinate with a range of design aesthetics from traditional to transitional. Trim and rough valve sold separately.

Features:
  • Installs with Flash Rough valve platform
  • Includes Personal Shower
  • Washerless 1/4 turn ceramic disc valve cartridges
  • Durable brass spout
  • Metal lever handles
  • Trim kit provides an additional 1" installation adjustability for finished deck
  • Brass Construction: Durable. Ideal for prolonged contact with water
  • Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance

Specs

Product Type:

Faucet

Finish:

Polished Chrome

Application:

Bathroom

Handle Style:

Lever

Material:

Brass

Connection Size:

1/2"

Number of Holes:

4

Mount:

Deck

Number of Handles:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy