Apply to be a TradeMaster!
Main product image of Townsend Bathtub Faucet With Lever Handles and Personal Shower for Flash Rough-In Valve (Matte Black)
Magnifying glass
Hover image to zoom

Townsend Bathtub Faucet With Lever Handles and Personal Shower for Flash Rough-In Valve (Matte Black)

SKU:
T353901.243
Rating:
(0)
Q&A:
(0)
Townsend Bathtub Faucet With Lever Handles and Personal Shower for Flash Rough-In Valve (Matte Black)
Magnifying glass
Hover image to zoom
$680.17 each
Backorder
Backorder
Get it Mon, Nov 9 - Mon, Nov 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Mount
Deck

Description

–
Inspired by vintage industrial design, the Townsend Roman Tub Filler with Hand Shower lends character and a sense of hand-forged craftsmanship to your bathroom. With unparalleled beauty and superior performance, it’s complemented by a sleek personal shower for added versatility. Available in 4 tarnish- and scratch-resistant finishes to coordinate with a range of design aesthetics from traditional to transitional. Trim and rough valve sold separately.

Features:
  • Installs with Flash Rough valve platform
  • Includes Personal Shower
  • Washerless 1/4 turn ceramic disc valve cartridges
  • Durable brass spout
  • Metal lever handles
  • Trim kit provides an additional 1" installation adjustability for finished deck
  • Brass Construction: Durable. Ideal for prolonged contact with water
  • Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance

Specs

–
Product Type:

Faucet

Finish:

Matte Black

Application:

Bathroom

Handle Style:

Lever

Material:

Brass

Connection Size:

1/2"

Number of Holes:

4

Number of Handles:

2

Mount:

Deck

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy