Apply to be a TradeMaster!
Main product image of Delancey 1.8 gpm/6.8 L/min Shower Trim Kit w/ Water-Saving 4-Function Showerhead and Lever Handle (Chrome)
Magnifying glass
Hover image to zoom

Delancey 1.8 gpm/6.8 L/min Shower Trim Kit w/ Water-Saving 4-Function Showerhead and Lever Handle (Chrome)

SKU:
TU052507.002
Rating:
(0)
Q&A:
(0)
Delancey 1.8 gpm/6.8 L/min Shower Trim Kit w/ Water-Saving 4-Function Showerhead and Lever Handle (Chrome)
Magnifying glass
Hover image to zoom
$198.25 each
In Stock
In Stock
Get 19 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Depth (Inches)
9-1/2" Depth
Product Highlight: Width (Inches)
7-13/16" Width
Product Highlight: Height (Inches)
7-13/16" Height
Product Highlight: Installation Type
Wall Mount
Product Highlight: Length (Inches)
9-1/2" Length

Description

–
Features:
  • One-Piece Cartridge: Simplifies installation and maintenance
  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions
  • Integrated Check Valves: Engineered to eliminate cross flow
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily
  • Water Saving: Saves 28% water usage

Specs

–
Finish:

Chrome

Application:

Residential

Depth (Inches):

9-1/2"

Series:

Delancey

Width (Inches):

7-13/16"

ADA:

Yes

Height (Inches):

7-13/16"

Installation Type:

Wall Mount

Length (Inches):

9-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy