Apply to be a TradeMaster!
Main product image of Aspirations Pressure Balance Valve Trim w/ Cartridge (Brushed Nickel)
Magnifying glass
Hover image to zoom

Aspirations Pressure Balance Valve Trim w/ Cartridge (Brushed Nickel)

SKU:
TU061500.295
Rating:
(0)
Q&A:
(0)
Aspirations Pressure Balance Valve Trim w/ Cartridge (Brushed Nickel)
Magnifying glass
Hover image to zoom
$245.03 each
Out of Stock
Out of Stock
Get it Thu, Oct 22 - Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Features:
  • CONTEMPORARY PRESSURE BALANCE VALVE TRIM: Includes one-piece cartridge to simplify installation and maintenance
  • DRIP-FREE PERFORMANCE AND COMFORT: Double ceramic pressure balance cartridge for drip-free reliability and consistent water temperature regardless of changes in hot/cold supply pressure
  • GREAT PRICE: Premium quality valve trim
  • ALL METAL CONSTRUCTION: Pressure balance valve trim is made of metal and features a brass escutcheon plate
  • ANTI-SCALD PROTECTION: Adjustable hot limit safety stop is a built-in safeguard against accidental scalding
  • PRECISE WATER TEMPERATURE: Features wide comfort zone range to fine-tune desired temperature
  • REQUIRED: Flash Shower Rough-in Valve, sold separately

Specs

–
Finish:

Brushed Nickel

ADA:

Yes

Application:

Residential

Series:

Aspirations

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy