Apply to be a TradeMaster!
Main product image of Aspirations 1.8 gpm/6.8 L/min Tub and Shower Trim Kit w/ Lever Handle (Matte Black)
Magnifying glass
Hover image to zoom

Aspirations 1.8 gpm/6.8 L/min Tub and Shower Trim Kit w/ Lever Handle (Matte Black)

SKU:
TU061508.243
Rating:
(0)
Q&A:
(0)
Aspirations 1.8 gpm/6.8 L/min Tub and Shower Trim Kit w/ Lever Handle (Matte Black)
Magnifying glass
Hover image to zoom
$352.95 each
In Stock
In Stock
Get 2 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Features:
  • TUB AND SHOWER TRIM KIT INCLUDES: Water-saving 4-spray shower head, metal lever handle, one-piece cartridge, diverter tub spout, shower arm and flange
  • GREAT PRICE: Premium quality trim kit
  • ALL METAL CONSTRUCTION: Trim kit is made of metal for lasting dependability and features a brass escutcheon plate
  • FOUR SPRAY PATTERNS: Shower head offers Drench, Sensitive, Jet and Massage sprays
  • DRIP-FREE PERFORMANCE AND COMFORT: Double ceramic pressure balance cartridge for drip-free reliability and consistent water temperature regardless of changes in hot/cold supply pressure
  • ANTI-SCALD PROTECTION: Adjustable hot limit safety stop is a built-in safeguard against accidental scalding
  • PRECISE WATER TEMPERATURE: Features wide comfort zone range to fine-tune desired temperature
  • DIVERTER TUB SPOUT: Easy slip-on installation
  • REQUIRED: Flash Shower Rough-in Valve, sold separately

Specs

–
Finish:

Matte Black

Series:

Aspirations

Application:

Residential

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy