Apply to be a TradeMaster!
Main product image of Aspirations 2-Handle Flash Pressure Balance Valve Trim w/ Cartridge (Chrome)
Magnifying glass
Hover image to zoom

Aspirations 2-Handle Flash Pressure Balance Valve Trim w/ Cartridge (Chrome)

SKU:
TU061740.002
Rating:
(0)
Q&A:
(0)
Aspirations 2-Handle Flash Pressure Balance Valve Trim w/ Cartridge (Chrome)
Magnifying glass
Hover image to zoom
$178.10 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Features:
  • INTUITIVE OPERATION: Bottom lever turns on the water and adjusts to desired temperature. Top lever diverts water to flow from specific outlet
  • DRIP-FREE PERFORMANCE AND COMFORT: Double ceramic pressure balance cartridge for drip-free reliability and consistent water temperature regardless of changes in hot/cold supply pressure
  • GREAT PRICE: Premium quality valve trim
  • ALL METAL CONSTRUCTION: Trim kit is made of metal for lasting dependability
  • INCLUDES: Discrete diverter valve and pressure balance cartridge M970787-0070A
  • REQUIRED: Flash Rough-in Integrated Shower Diverter Valve RU520 with 2 or 3 way discrete capability, sold separately

Specs

–
ADA:

Yes

Application:

Residential

Series:

Aspirations

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy