Shop Resideo Sale
Main product image of Colony PRO 1.75 gpm/6.6 L/min Shower Trim Kit w/ Water-Saving Showerhead, Double Ceramic Pressure Balance Cartridge w/ Lever Handle (Chrome)
Magnifying glass
Hover image to zoom

Colony PRO 1.75 gpm/6.6 L/min Shower Trim Kit w/ Water-Saving Showerhead, Double Ceramic Pressure Balance Cartridge w/ Lever Handle (Chrome)

SKU:
TU075507.002
Rating:
(0)
Q&A:
(0)
Colony PRO 1.75 gpm/6.6 L/min Shower Trim Kit w/ Water-Saving Showerhead, Double Ceramic Pressure Balance Cartridge w/ Lever Handle (Chrome)
Magnifying glass
Hover image to zoom
$87.49 each
In Stock
In Stock
Get 23 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Depth (Inches)
8-9/16" Depth
Product Highlight: Height (Inches)
7-1/2" Height
Product Highlight: Width (Inches)
7-1/2" Width
Product Highlight: Length (Inches)
8-9/16" Length

Description

–
Features:
  • Includes One-Piece Cartridge: Simplifies installation and maintenance
  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions
  • Integrated Check Valves: Engineered to eliminate cross flow
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily
  • Water Saving: Saves 30% water usage
  • Water-saving 3-3/4" (96 mm) showerhead, 1.75 gpm/6.6 L/min maximum flow;Shower arm and flange;Wall escutcheon with Red/Blue indicators;Metal lever handle;For Use with Flash Shower Rough-In Valves

Specs

–
Finish:

Chrome

Flow Rate (GPM):

1.75

Depth (Inches):

8-9/16"

Flow Rate:

1.75 GPM

Height (Inches):

7-1/2"

Width (Inches):

7-1/2"

Length (Inches):

8-9/16"

Series:

Colony Pro

ADA:

Yes

Country of Origin:

Mexico

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy