Apply to be a TradeMaster!
Main product image of Studio S Valve Only Trim Kit With Double Ceramic Pressure Balance Cartridge w/ Lever Handle (Brushed Nickel)
Magnifying glass
Hover image to zoom

Studio S Valve Only Trim Kit With Double Ceramic Pressure Balance Cartridge w/ Lever Handle (Brushed Nickel)

SKU:
TU105500.295
Rating:
(0)
Q&A:
(0)
Studio S Valve Only Trim Kit With Double Ceramic Pressure Balance Cartridge w/ Lever Handle (Brushed Nickel)
Magnifying glass
Hover image to zoom
$274.30 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–

The urban-inspired Studio S design is defined by sleek lines, superior performance, and lasting durability. It's equipped with dependable, double ceramic pressure balance technology for consistent water temperature, anti-scald protection, and smooth, flawless operation. Featuring tarnish- and scratch-resistant finishes to coordinate with the entire Studio S Collection, it's the perfect fusion of style and function for today's modern bathroom. Requires Flash Shower Rough-in Valve, sold separately.


Features:

  • Includes One-Piece Cartridge: Simplifies installation and maintenance
  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions
  • Integrated Check Valves: Engineered to eliminate cross flow
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily
  • Brass wall escutcheon
  • Metal lever handle
  • For Use with Flash Shower Rough-In Valves

Specs

–
Series:

Studio S

Type:

Trim Kit

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy