Apply to be a TradeMaster!
Main product image of Townsend 1.75gpm/6.6 L/min Tub and Shower Trim Kit w/ Water-Saving Showerhead, Double Ceramic Pressure Balance Cartridge w/ Lever Handle (Chrome)
Magnifying glass
Hover image to zoom

Townsend 1.75gpm/6.6 L/min Tub and Shower Trim Kit w/ Water-Saving Showerhead, Double Ceramic Pressure Balance Cartridge w/ Lever Handle (Chrome)

SKU:
TU353508.002
Rating:
(0)
Q&A:
(0)
Townsend 1.75gpm/6.6 L/min Tub and Shower Trim Kit w/ Water-Saving Showerhead, Double Ceramic Pressure Balance Cartridge w/ Lever Handle (Chrome)
Magnifying glass
Hover image to zoom
$273.00 each
Out of Stock
Out of Stock
Get it Thu, Oct 22 - Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-7/8" Length
Product Highlight: Finish
Chrome
Product Highlight: Width (Inches)
7-1/2" Width
Product Highlight: Height (Inches)
7-1/2" Height
Product Highlight: Depth (Inches)
8-7/8" Depth

Description

–
Features:
  • Includes One-Piece Cartridge: Simplifies installation and maintenance
  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions
  • Integrated Check Valves: Engineered to eliminate cross flow
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily
  • Water Saving: Saves 30% water usage
  • Water-saving showerhead, 1.75 gpm/6.6 L/min maximum flow;Shower arm and flange;Brass wall escutcheon;Metal lever handle;Slip-on diverter tub spout;For Use with Flash Shower Rough-In Valves

Specs

–
Length (Inches):

8-7/8"

Country of Origin:

Mexico

Flow Rate (GPM):

1.75

Application:

Residential

Finish:

Chrome

Series:

Townsend

Width (Inches):

7-1/2"

Flow Rate:

1.75 GPM

Height (Inches):

7-1/2"

ADA:

No

Depth (Inches):

8-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy