Apply to be a TradeMaster!
Main product image of Reliant 3 2.5 gpm/9.5 L/min Tub and Shower Trim Kit w/ Showerhead, Double Ceramic Pressure Balance Cartridge w/ Lever Handle (Chrome)
Magnifying glass
Hover image to zoom

Reliant 3 2.5 gpm/9.5 L/min Tub and Shower Trim Kit w/ Showerhead, Double Ceramic Pressure Balance Cartridge w/ Lever Handle (Chrome)

SKU:
TU385502.002
Rating:
(0)
Q&A:
(0)
Reliant 3 2.5 gpm/9.5 L/min Tub and Shower Trim Kit w/ Showerhead, Double Ceramic Pressure Balance Cartridge w/ Lever Handle (Chrome)
Magnifying glass
Hover image to zoom
$116.13 each
In Stock
In Stock
Get 1 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Height (Inches)
7-1/2" Height
Product Highlight: Depth (Inches)
8-3/4" Depth
Product Highlight: Finish
Chrome
Product Highlight: Width (Inches)
7-1/2" Width
Product Highlight: Length (Inches)
8-3/4" Length

Description

Features:
  • Includes One-Piece Cartridge: Simplifies installation and maintenance.
  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
  • Integrated Check Valves: Engineered to eliminate cross flow.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • "Easy Clean" 4-1/2" (115 mm) showerhead, 2.5 gpm/9.5 L/min maximum flow
  • Shower arm and flange, Metal wall escutcheon, Metal lever handle, Slip-on diverter tub spout, For Use with Flash Shower Rough-In Valves

Specs

Application:

Residential

Height (Inches):

7-1/2"

Flow Rate:

2.5 GPM

Depth (Inches):

8-3/4"

ADA:

No

Flow Rate (GPM):

2.5

Finish:

Chrome

Width (Inches):

7-1/2"

Series:

Reliant 3

Length (Inches):

8-3/4"

Country of Origin:

Mexico

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy