Apply to be a TradeMaster!
Main product image of Commercial Shower System Trim Kit 1.5 gpm/5.7 Lpm w/ 36" Slide Bar and Hand Shower (Chrome)
Magnifying glass
Hover image to zoom

Commercial Shower System Trim Kit 1.5 gpm/5.7 Lpm w/ 36" Slide Bar and Hand Shower (Chrome)

SKU:
TU662211.002
Rating:
(0)
Q&A:
(0)
Commercial Shower System Trim Kit 1.5 gpm/5.7 Lpm w/ 36" Slide Bar and Hand Shower (Chrome)
Magnifying glass
Hover image to zoom
$361.81 each
In Stock
In Stock
Get 1 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Width (Inches)
7.4" Width

Description

–
Features:
  • For Flash shower rough-in valves with choice of connections (sold separately)
  • Includes 3-function hand shower with pause feature
  • Pause Feature: Non-positive shut-off button on handle reduces flow to a trickle to meet ADA requirement
  • 36" slide bar
  • Metal wall escutcheon with metal lever handle. Red/blue indicator ring
  • 1.5 gpf/5.7 Lpm maximum flow rate

Specs

–
Flow Rate (GPM):

1.5

ADA:

No

Application:

Commercial

Finish:

Chrome

Product Type:

Trim Kit

Width (Inches):

7.4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy