Amplifiers are Maxitrol components matched to specific Maxitrol system series, so the series is the first detail to confirm on any order. The A1092 Amplifier is used with Series 92, and the Series 94 Amplifier is used with the Series 94 System. Other listings cover Series 20 and Series 21 equipment, including a single high fire start furnace amplifier and a model with an integral temperature selector and high fire ignition for a 55 to 90 degrees F range. The MP2 Amplifier moves into process work, with a programmable temperature control system intended for low temperature applications such as paint spray booths or other curing processes, covering temperatures from 60 degrees F to 240 degrees F. Pairing the amplifier with the right series keeps an install on schedule and avoids a repeat trip for a part that doesn't fit the control system already on the job.
Subcategories
Buying Guide
Start with the series. The amplifiers listed here name the Maxitrol system each is used with, whether that's Series 20, Series 21, Series 92, or the Series 94 System, so read the series off the installed control before comparing anything else. A mismatch on that detail is the fastest way to order the wrong part.
Next, match the application. Furnace work points to the single high fire start furnace amplifier used with Series 21. Series 20 equipment pairs with the amplifier that has an integral temperature selector and high fire ignition, which carries a 55 to 90 degrees F range. Process heating such as paint spray booths or other curing work belongs to the MP2 Amplifier, which is intended for temperatures from 60 degrees F to 240 degrees F.
When comparing Amplifiers across series, check the published specifications on each product page instead of assuming one model's range applies to another. Temperature ranges differ by model, and only the range named on a product page applies to that product. Record the model and series on the existing amplifier before ordering so the replacement can be confirmed against the listing.
Last, consider the scope of the work. A programmable process system like the MP2 is a different job than a straight furnace replacement, so confirm setup requirements in the manufacturer's documentation. If the series or model can't be confirmed from the existing equipment, check with the appropriate team or Maxitrol before ordering.
Frequently Asked Questions
How do I know which amplifier matches the system on the job?
Amplifiers are listed by the Maxitrol series they're used with, such as Series 20, Series 21, Series 92, and the Series 94 System. Read the series from the installed control and match it to the amplifier listing. The series is the primary match point.
Which amplifier is used with Series 21?
The single high fire start furnace amplifier is listed as used with Series 21. Among Amplifiers, that listing is the one to check for Series 21 furnace work. Confirm the series on the existing control first.
Is there an amplifier with a built-in temperature selector?
Yes. One Maxitrol amplifier has an integral temperature selector and high fire ignition, with a 55 to 90 degrees F range, and it's listed as used with Series 20. Check the product page for the full specification before ordering.
What is the MP2 amplifier used for?
The MP2 Amplifier is part of a programmable process temperature control system. It's intended for low temperature process applications such as paint spray booths or other curing processes. The system is described for temperatures from 60 degrees F to 240 degrees F.
Can I swap the A1092 amplifier for the Series 94 amplifier?
The A1092 Amplifier is listed as used with Series 92, while the Series 94 Amplifier is listed as used with the Series 94 System. The listings don't state that these amplifiers are interchangeable, so don't assume it. Verify with Maxitrol if the series is unclear.