Apply to be a TradeMaster!
Main product image of EX-1500-125 2 Gal. Expansion Tank, 1-1/4" NPT Air Eliminator & Air Vent Boiler Trim Kit
Magnifying glass
Hover image to zoom

EX-1500-125 2 Gal. Expansion Tank, 1-1/4" NPT Air Eliminator & Air Vent Boiler Trim Kit

Brand:
Amtrol
SKU:
105-2
Rating:
(0)
Q&A:
(0)
EX-1500-125 2 Gal. Expansion Tank, 1-1/4" NPT Air Eliminator & Air Vent Boiler Trim Kit
Magnifying glass
Hover image to zoom
$125.07 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
2 Gallons
Product Highlight: Connection Size
1-1/4" NPTM Connection
Product Highlight: Warranty
7 Year Limited Warranty

Description

–
Amtrol's EX-1500-125 expansion tank combination package is for use in closed, hydronic heating systems to control pressure build-up. This combination package is suitable for expansion control in most residential closed-loop boiler systems.

Features:
  • Include air purger and automatic float vent
  • Patented InSight indicator cap provides visual check of tank condition
  • In-line mounting adds convenience and space savings

Specs

–
Tank Volume:

2 Gallons

Connection Size:

1-1/4" NPTM

Max Operating Temp:

240°F

Max. Working Pressure:

100 psi

Warranty:

7 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy