Apply to be a TradeMaster!
Main product image of EX-3000-125 4.4 Gal. Expansion Tank, 1-1/4" NPT Air Eliminator & Air Vent Boiler Trim Kit
Magnifying glass
Hover image to zoom

EX-3000-125 4.4 Gal. Expansion Tank, 1-1/4" NPT Air Eliminator & Air Vent Boiler Trim Kit

Brand:
Amtrol
SKU:
106-2
Rating:
(0)
Q&A:
(0)
EX-3000-125 4.4 Gal. Expansion Tank, 1-1/4" NPT Air Eliminator & Air Vent Boiler Trim Kit
Magnifying glass
Hover image to zoom
$139.67 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
4.4 Gallons
Product Highlight: Connection Size
1-1/4" NPTM Connection
Product Highlight: Warranty
7 Year Limited Warranty

Description

–
Amtrol's EX-3000-125 expansion tank combination package is for use in closed, hydronic heating systems to control pressure build-up. This combination package is suitable for expansion control in most residential closed-loop boiler systems.

Features:
  • Include air purger and automatic float vent
  • Patented InSight indicator cap provides visual check of tank condition
  • In-line mounting adds convenience and space savings

Specs

–
Tank Volume:

4.4 Gallons

Connection Size:

1-1/4" NPTM

Max Operating Temp:

240°F

Max. Working Pressure:

100 psi

Warranty:

7 Year Limited