Apply to be a TradeMaster!
Main product image of WX-405-C, 90 Gal WELL-X-TROL ASME Water Tank (125 PSIG)
Magnifying glass
Hover image to zoom

WX-405-C, 90 Gal WELL-X-TROL ASME Water Tank (125 PSIG)

Brand:
Amtrol
SKU:
391513
Rating:
(0)
Q&A:
(0)
WX-405-C, 90 Gal WELL-X-TROL ASME Water Tank (125 PSIG)
Magnifying glass
Hover image to zoom
$4,370.43 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 252 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
90 Gallons
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Warranty
7 Year Limited Warranty
Product Highlight: Height (Inches)
59.25" Height
Product Highlight: Diameter (Inches)
24" Diameter
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
WELL-X-TROL® ASME water tanks continue to set industry standards for quality and reliability and have been performance-proven in a variety of applications ranging from municipal well systems or pressure boosting stations to sprinkler systems at your local golf course.

Product Features
  • Pump protection - reduced surge, dampens pressure spikes, offers a point of pressure control and provides minimum run-time.
  • Provides rapid system response and adequate protection at the end of long pipe runs.
  • Controls system shock and pressure fluctuations when your system utilizes:
    • Back flow preventors
    • Check valves
    • Solenoid
    • Mixing and meter valves
    • Pumps and other system controls
  • Designed, constructed and tested per ASME Code Section VIII Division 1 standards.
  • Diaphragm and bladder NSF/ANSI 61 approved.
  • Pre-pressurized, sealed-in air charge.
  • Corrosion resistant virgin polypropylene liner

Specs

–
Tank Volume:

90 Gallons

Max Accept. Factor:

0.39

Connection Size:

1-1/4"

Height (Inches):

59.25"

Diameter (Inches):

24"

Max Pressure (PSIG):

125

Precharged PSI:

30

Max Temp (F):

200°F

Coating:

Red Oxide Primer

Shell Material:

Steel

Diaphragm Material:

Heavy Duty Butyl

Liner Material:

Polypropylene

Application:

Plumbing

Warranty:

7 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy