Introducing the new Amtrol IndireX stainless steel Hot Water Maker; our most robust indirect-fired model to date. Featuring a 444 stainless steel water vessel, top-mount heat exchanger connection, and a high density polyurethane foam insulation jacket, this sleek new residential water heater carries the long established legacy of the Amtrol brand.
Features:
| Boiler Supply: | 1" |
|---|---|
| Application: | Plumbing |
| Diameter (Inches): | 23" |
| Hot Water Outlet (NPTF): | 1" |
| BTU Input: | 80000 |
| Capacity (Gallons): | 80 |
| Material: | Stainless Steel |
| Boiler Return: | 1" |
| Cold Water Inlet (NPTM): | 1" |
| Warranty: | 10 Year Limited |
| Connection Location: | Top |
| Finish: | Black |
| Color: | Black |
| Weight (lbs): | 143 lbs |