Apply to be a TradeMaster!
Main product image of WX-407-C (391485) 132 Gal. WELL-X-TROL ASME Water Tank (125 PSIG)
Magnifying glass
Hover image to zoom

WX-407-C (391485) 132 Gal. WELL-X-TROL ASME Water Tank (125 PSIG)

Brand:
Amtrol
SKU:
WX-407C
Rating:
(0)
Q&A:
(0)
WX-407-C (391485) 132 Gal. WELL-X-TROL ASME Water Tank (125 PSIG)
Magnifying glass
Hover image to zoom
$5,660.08 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 436 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
132 Gallons
Product Highlight: Diameter (Inches)
30" Diameter
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
Amtrol pre-charged, potable water pressure tanks are engineered to reduce surge and ensure minimum pump run time in municipal well systems and pump applications. Available in diaphragm, full acceptance and partial acceptance bladder designs, all Well-X-Trol tanks are made in the USA at our ISO 9001:2015 certified facilities. All ASME tanks meet Section VIII, Division I standards.

Features:
  • Industry’s thickest butyl diaphragm for extra long life.
  • Patent pending Antimicrobial liner neutralizes bacteria on contact.
  • Tested to JIS Z 2801 for reduction of Legionella, staphylococcus and E. coli.
  • Follows ASHRAE 188 Anti-Legionella guidelines.
  • Patented Turbulator™ prevents sediment buildup.
  • Patented diffuser agitates incoming water to keep it tasting fresh and clean.
  • Prevents sediment build-up to extend tank life.
  • Safe, Silver-Ion technology targets active microorganisms; neutralizes bacteria on contact.
  • Compound is molded into the water reservoir lining; lasts the life of the tank; patent pending.

Specs

–
Tank Volume:

132 Gallons

Max Pressure (PSIG):

125

Diameter (Inches):

30"

Max Temp (F):

200°F

Coating:

Red Oxide Primer

Shell Material:

Steel

Diaphragm Material:

Heavy Duty Butyl

Liner Material:

Polypropylene

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy