Apply to be a TradeMaster!
Main product image of 2-1/2" x 1-1/2" x 1-1/2" Black Cast Iron Steam Tee, Class 125
Magnifying glass
Hover image to zoom

2-1/2" x 1-1/2" x 1-1/2" Black Cast Iron Steam Tee, Class 125

Brand:
Anvil
SKU:
0300055209
Rating:
(0)
Q&A:
(0)
2-1/2" x 1-1/2" x 1-1/2" Black Cast Iron Steam Tee, Class 125
Magnifying glass
Hover image to zoom
$84.15 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2" x 1-1/2" x 1-1/2", 2-1/2", 1-1/2"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Cast Iron (Steam) Tee

Specs

–
Size:

2-1/2" x 1-1/2" x 1-1/2"

2-1/2"

1-1/2"

Material:

Cast Iron

Application:

Plumbing

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy