Apply to be a TradeMaster!
Main product image of 3-1/2" Black 90° Elbow (Malleable Iron), Class 150
Magnifying glass
Hover image to zoom

3-1/2" Black 90° Elbow (Malleable Iron), Class 150

Brand:
Anvil
SKU:
0310002407
Rating:
(0)
Q&A:
(0)
3-1/2" Black 90° Elbow (Malleable Iron), Class 150
Magnifying glass
Hover image to zoom
$174.54 each
Out of Stock
Out of Stock
Get it Thu, Nov 19 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Iron
Product Highlight: Angle
90°

Description

–

3D.BML is a Black 90° Elbow in Malleable Iron for Ward Plumbing Supplies.


Specs

–
Thread Type:

Female

Size:

3-1/2"

Connection Type:

Threaded

Material:

Iron

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy