Apply to be a TradeMaster!
Main product image of 1/8" Black Steel Square Head Solid Pipe Plug, Class 150, 031890144406
Magnifying glass
Hover image to zoom

1/8" Black Steel Square Head Solid Pipe Plug, Class 150, 031890144406

Brand:
Anvil
SKU:
0318901444
Rating:
(0)
Q&A:
(0)
1/8" Black Steel Square Head Solid Pipe Plug, Class 150, 031890144406
Magnifying glass
Hover image to zoom
$0.28 each
BOX UP & SAVE 7%
$26.00 box of 100
$0.26 each
In Stock
In Stock
Get 187 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Material
Steel

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Ward Square head solid pipe plug in black finish is of 1/8 inch nominal size and is made of heat treated steel for long lasting durability.

Specs

–
Type:

Solid

Size:

1/8"

Application:

Plumbing

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy