Apply to be a TradeMaster!
Main product image of 1/2" Black Steel Square Head Solid Core Plug, Class 150
Magnifying glass
Hover image to zoom

1/2" Black Steel Square Head Solid Core Plug, Class 150

Brand:
Anvil
SKU:
0318901808
Rating:
(0)
Q&A:
(0)
1/2" Black Steel Square Head Solid Core Plug, Class 150
Magnifying glass
Hover image to zoom
$2.23 each
BOX UP & SAVE 9%
$306.00 box of 150
$2.04 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Steel

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Black Steel Square Head Solid Core Fitting

Specs

–
Application:

Plumbing

Material:

Steel

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy