Apply to be a TradeMaster!
Main product image of 1-1/4" Black Countersunk Plug, Class 150, 031890484403
Magnifying glass
Hover image to zoom

1-1/4" Black Countersunk Plug, Class 150, 031890484403

Brand:
Anvil
SKU:
0318904844
Rating:
(0)
Q&A:
(0)
1-1/4" Black Countersunk Plug, Class 150, 031890484403
Magnifying glass
Hover image to zoom
$7.79 each
BOX UP & SAVE 6%
$219.90 box of 30
$7.33 each
Backorder
Backorder
Get it Tue, Dec 15 - Tue, Dec 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

This is a 1-1/4" Black Countersunk Plug manufactured by Anvil.

Specs

–
Size:

1-1/4"

Material:

Iron

Application:

Plumbing

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy