Apply to be a TradeMaster!
Main product image of 1/2" x 20" Schedule 40 Black Nipple
Magnifying glass
Hover image to zoom

1/2" x 20" Schedule 40 Black Nipple

Brand:
Anvil
SKU:
0330217407
Rating:
(8)
Q&A:
(0)
1/2" x 20" Schedule 40 Black Nipple
Magnifying glass
Hover image to zoom
$28.04 each
In Stock
In Stock
Get 6 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
20" Length
Product Highlight: Material
Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Specs

–
Product Type:

Black Nipple

Application:

Schedule 40

Length (Inches):

20"

Pipe Size:

0.840" OD

Material:

Steel

Size:

1/2"

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

1/2" x 30" Schedule 40 Black Nipple
SKU: 0330219056
Anvil

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Great nipple

Good threads, apprears to be a quality piece of steel pipe
Bob the plumber
Stony Point ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

It's a piece of gas pipe!
Sensei
Somerdale NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this store

always fast shipping, great service!!
mom
kansas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My first pipe work design

I am a huge industrial design enthusiast. Often in my spare time you will find me perusing through Pinterest for the next design inspiration. The creativity and artistry behind pipe work designs were a bit intimidating and costly. Thanks to SupplyHouse, I was able to purchase all the hardware needed for only a fraction of the cost compared to big name stores. The level of customer service is refreshing and expedient for online service. Thank SuuplyHouse, you guys ROCK!
Joe
Philly
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy the procuct again.

great product, great price, quick delivery.
herbie from arkansas
Little Rock, AR
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy product again

great product, great price, quick delivery.
Herbie from arkansas
Little Rock, AR
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again.

i used this product to build an Iron pipe wall shelf.
Herb in Arkansas
Littl Rock, AR
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I wanted

These came very quickly and well packaged. Perfect for our steampunk remodel!
Steampunk beach house
Hampton, VA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy