Apply to be a TradeMaster!
1" x 4"  Schedule 80 Extra Heavy Duty Black Nipple

1" x 4" Schedule 80 Extra Heavy Duty Black Nipple

Brand:
Anvil
SKU:
0330524208
Rating:
(0)
Q&A:
(0)
1" x 4"  Schedule 80 Extra Heavy Duty Black Nipple
$9.35 each
BOX UP & SAVE 13%
$202.50 box of 25
$8.10 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1" x 4" Schedule 80 Heavy Duty Black Nipple
Brand:
Everflow
SKU:NPXB1040
(7)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
4" Length
Product Highlight: Material
Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

1" x 4" Schedule 80 Extra Heavy Duty Black Nipple

Specs

–
Product Type:

Black Nipple

Length (Inches):

4"

Application:

Schedule 80

Size:

1"

Material:

Steel

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy