Apply to be a TradeMaster!
Main product image of 3/4" X 4" Right & Left Schedule 40 Black Nipple, 033452920305
Magnifying glass
Hover image to zoom

3/4" X 4" Right & Left Schedule 40 Black Nipple, 033452920305

Brand:
Anvil
SKU:
0334529203
Rating:
(1)
Q&A:
(0)
3/4" X 4" Right & Left Schedule 40 Black Nipple, 033452920305
Magnifying glass
Hover image to zoom
$15.28 each
BOX UP & SAVE 15%
$325.75 box of 25
$13.03 each
In Stock
In Stock
Get 9 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
4" Length

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

3/4" X 4" Right & Left Black Nipple

Specs

–
Size:

3/4"

Length (Inches):

4"

Product Type:

Black Nipple

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would not buy again

The threads on this LH/RH nipple are poorly machined. I should have gotten a Ward brand nipple.
JoeD
Charlotte, NC[
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy