Apply to be a TradeMaster!
Main product image of 1" x 4" Standard Right & Left Schedule 40 Black Nipple, 033453100102
Magnifying glass
Hover image to zoom

1" x 4" Standard Right & Left Schedule 40 Black Nipple, 033453100102

Brand:
Anvil
SKU:
0334531001
Rating:
(0)
Q&A:
(0)
1" x 4" Standard Right & Left Schedule 40 Black Nipple, 033453100102
Magnifying glass
Hover image to zoom
$17.02 each
BOX UP & SAVE 11%
$377.00 box of 25
$15.08 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
4" Length

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

1" x 4" Standard Right & Left Black Nipple

Specs

–
Product Type:

Black Nipple

Size:

1"

Length (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy