Apply to be a TradeMaster!
Main product image of 1/2" NPT 339 LBS/HR Steam Safety Relief Valve (50 psi)
Magnifying glass
Hover image to zoom

1/2" NPT 339 LBS/HR Steam Safety Relief Valve (50 psi)

SKU:
10-512-S50-VLV
Rating:
(0)
Q&A:
(0)
1/2" NPT 339 LBS/HR Steam Safety Relief Valve (50 psi)
Magnifying glass
Hover image to zoom
$120.21 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
50 psi
Product Highlight: Max Temp (F)
300°F Max Temp
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
Note: Image is not exact representation of item
1/2" NPT 339 LBS/HR Steam Safety Relief Valve (50 psi)

Specs

–
Pressure Set Point:

50 psi

Size:

1/2"

Connection Type:

MPT x FPT

Outlet Type:

FNPT

Inlet Type:

MNPT

Max. Capacity lbs/hr:

339

Max Temp (F):

300°F

Finish:

Satin Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy