Apply to be a TradeMaster!
Main product image of 3/4" MNPT x 3/4" FNPT RVW30 805,000 BTU Hot Water Relief Valve, 50 PSIG (Brass Finish)
Magnifying glass
Hover image to zoom

3/4" MNPT x 3/4" FNPT RVW30 805,000 BTU Hot Water Relief Valve, 50 PSIG (Brass Finish)

SKU:
1030110
Rating:
(0)
Q&A:
(0)
3/4" MNPT x 3/4" FNPT RVW30 805,000 BTU Hot Water Relief Valve, 50 PSIG (Brass Finish)
Magnifying glass
Hover image to zoom
$145.58 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
50 psi
Product Highlight: Capacity (BTU)
805000 BTU Capacity
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
These capacity-certified relief valves protect against excessive water pressure (from thermal expansion) and steam generated when Btu input controls fail. Valves comply with ASME Section IV requirements. Ideal for use with hot water boilers and heating systems.

Features:
  • Pressures from 20 to 150 psig
  • Brass or bronze body available with optional satin or polished chrome finish
  • Maximum temperature service: 250°F
  • 10-321 in polished chrome only
  • Stainless steel springs

Specs

–
Size:

3/4"

Connection Type:

MPT x FPT

Inlet Type:

MNPT

Outlet Type:

FNPT

Capacity (BTU):

805000

Pressure Set Point:

50 psi

Max Temp (F):

250°F

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy