Apply to be a TradeMaster!
Main product image of 3/4" MNPT x 3/4" FNPT RVW30 550,000 BTU Hot Water Relief Valve, 30 PSIG (Brass Finish)
Magnifying glass
Hover image to zoom

3/4" MNPT x 3/4" FNPT RVW30 550,000 BTU Hot Water Relief Valve, 30 PSIG (Brass Finish)

SKU:
1030305
Rating:
(2)
Q&A:
(0)
3/4" MNPT x 3/4" FNPT RVW30 550,000 BTU Hot Water Relief Valve, 30 PSIG (Brass Finish)
Magnifying glass
Hover image to zoom
$128.28 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
30 psi
Product Highlight: Capacity (BTU)
550000 BTU Capacity
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
These capacity-certified relief valves protect against excessive water pressure (from thermal expansion) and steam generated when Btu input controls fail. Valves comply with ASME Section IV requirements. Ideal for use with hot water boilers and heating systems.

Features:
  • Pressures from 20 to 150 psig
  • Brass or bronze body available with optional satin or polished chrome finish
  • Maximum temperature service: 250°F
  • 10-321 in polished chrome only
  • Stainless steel springs

Specs

–
Size:

3/4"

Connection Type:

MPT x FPT

Inlet Type:

MNPT

Outlet Type:

FNPT

Capacity (BTU):

550000

Pressure Set Point:

30 psi

Max Temp (F):

250°F

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Got what I ordered, FAST

My furnace relief valve was leaking pretty badly, despite several attempts to flush it. With standard shipping, SupplyHouse's price was 40% lower than the local plumbing supply, and they claimed 2-day delivery NJ -> VT... two days later the new valve is in, and I'm very satisfied with their service.
I'm in the basement
VT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect part, great pricing, fast delivery

Used this on my radiant floor heating/domestic heating boiler . The 20 year old one lifted when the expansion tank went solid and failed. RV would not fully re-seat after X-tank replacement. New tank, New relief valve. Good for another 10 years. Supply house has the best pricing and fastest delivery!!!! I will continue to use them for all my hardware needs. Thanks!
MONUKES
Canon Ciyy, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy