Apply to be a TradeMaster!
Main product image of 3/4" MNPT x 3/4" FNPT RVS32 625 LBS/HR Safety Relief Valve, Polished Chrome (50 psi)
Magnifying glass
Hover image to zoom

3/4" MNPT x 3/4" FNPT RVS32 625 LBS/HR Safety Relief Valve, Polished Chrome (50 psi)

SKU:
10322P50
Rating:
(1)
Q&A:
(0)
3/4" MNPT x 3/4" FNPT RVS32 625 LBS/HR Safety Relief Valve, Polished Chrome (50 psi)
Magnifying glass
Hover image to zoom
$234.97 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
50 psi
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Material
Brass

Description

–
National Board capacity certified safety valves; brass body with optional satin or polished chrome finish. Protects against excess pressure from thermal expansion and steam caused by failure of BTU input controls. Ideally suited for OEM applications such as steam cookers, autoclaves, sterilizers, coffee makers and similar equipment.

Features:
  • Pressure settings 15 to 60 psig
  • Discharge capacities to 725 lbs./hr.
  • Stainless steel springs
  • 10512 - Silicone soft seat for tight shut-off
  • 10322 - EPDM soft seat for tight shut-off
  • Registered in all Canadian Provinces and Territories, CRN #0G8547.5C

Specs

–
Size:

3/4" x 3/4"

Connection Type:

MPT x FPT

Inlet Type:

MNPT

Outlet Type:

FNPT

Max. Capacity lbs/hr:

625

Pressure Set Point:

50 psi

Material:

Brass

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Well built relief valve but…

The relief valve is well constructed and relieves the pressure at 50psi where it supposed to. One small issue, the hole for the cotter pin that retains the relief lever is drilled off center on its shaft. Not far off enough to cause problems down the line (hopefully) but it should be centered on the shaft for a quality product. Maybe this is a one off.
Frank
Dix Hills, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy