Apply to be a TradeMaster!
Main product image of 1/2" MNPT x 1/2" FNPT RVS52 339 LBS/HR Steam Safety Relief Valve (50 psi)
Magnifying glass
Hover image to zoom

1/2" MNPT x 1/2" FNPT RVS52 339 LBS/HR Steam Safety Relief Valve (50 psi)

SKU:
10512B50
Rating:
(1)
Q&A:
(0)
1/2" MNPT x 1/2" FNPT RVS52 339 LBS/HR Steam Safety Relief Valve (50 psi)
Magnifying glass
Hover image to zoom
$95.00 each
In Stock
In Stock
Get 6 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
50 psi
Product Highlight: Max Temp (F)
300°F Max Temp
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
ASME Section VIII capacity certified safety valve for overpressure protection of steam systems, cookers, kettles, sterilizers and similar equipment.

FEATURES:
  • ASME Section VIII Certified Capacity
  • 15-60 psig (1.0 – 4.1 bar) Set Pressures @ 300°F (150°C) max
  • Compact Design
  • Chrome Finish Options
  • Stainless Steel Wetted Component Option
  • Directive 97/23/EC (PED) Compliant Option
  • Directive 2002/95/CE (RoHS) Compliant
  • Made in USA

Specs

–
Size:

1/2"

Outlet Type:

FNPT

Pressure Set Point:

50 psi

Connection Type:

MPT x FPT

Inlet Type:

MNPT

Max. Capacity lbs/hr:

339

Max Temp (F):

300°F

Finish:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great price, great product, super fast shipping.

SupplyHouse is an amazing partner in supplies, great prices, free fast shipping, great customer support. This is a great replacement for the Cleveland Tilt Kettle valve, same valve at about 1/3 the cost.
BillM702
Las Vegas Nevada
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy